{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 10 mm | |
Square drive | 3/8 in | |
⌀ drive output end | 14.3 mm | |
Length | 45.5 mm | |
Drive profile | Bi-hex socket | |
Type of product | Socket insert |
Article number |
637400 10
Copy |
|
EAN / GTIN |
4018754002467
Copy |
|
Manufacturer number |
02040010
Copy |
|
Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de |