• The item cannot be ordered due to missing prices.

Single hexagon socket for spark plugs, 3/8 inch 16 mm

Article no.: 637340 16

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 3/8

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width across flats 16 mm
    Square drive 3/8 in
    ⌀ drive output end 21.7 mm
    Length 60 mm
    Drive profile Hexagon socket
    Retention mechanism for spark plugs Crown spring
    Type of product Socket insert

    Identification numbers & Classifications

    Article number 637340 16
    EAN / GTIN 4000896040131
    Manufacturer number 880AKF

    Description

    Version:

    Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Internal square to DIN 3120.
    Hex sockets.

    Material:

    Chrome vanadium steel, chrome-plated.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart