{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 3/8 in | |
Square drive | 3/8 in | |
⌀ drive output end | 13.7 mm | |
Length | 27 mm | |
Drive profile | Bi-hex socket | |
Type of product | Socket insert |
Article number | 637100 3/8 | |
EAN / GTIN | 4018754004225 | |
Manufacturer number | 02410024 |
This article |
Recommendations |
||
---|---|---|---|
Bi-hexagon socket, 3/8 inch, Width across flats: 3/8in |
|||
⌀ drive output end | 13.7 mm | 14.3 mm | 14.3 mm |
Drive profile | Bi-hex socket | Bi-hex socket | Bi-hex socket |
Square drive | 3/8 in | 3/8 in | 3/8 in |
Length | 27 mm | 25.5 mm | 64 mm |
Width across flats | 3/8 in | 3/8 in | 3/8 in |
Type of product | Socket insert | Socket insert | Socket insert |