• The item cannot be ordered due to missing prices.

Universal joint, 3/8 inch QuickRelease, Type: 3/8

Article no.: 636250 3/8

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Square drive 3/8 in
overall length 60 mm
with QuickRelease yes
Type of product Universal joint

Identification numbers & Classifications

Article number 636250 3/8
EAN / GTIN 4018754150991
Manufacturer number 12021000

Description

Version:

External and internal square drives to DIN 3120.

Advantage:

The QuickRelease locking system prevents inadvertent release or loss of a tool.

Standard:

The QuickRelease locking system prevents inadvertent release or loss of a tool.

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Downloads & documents

Compare with similar products

This article


Recommendations


Universal joint, 3/8 inch QuickRelease, Type: 3/8

Universal joint, 3/8 inch QuickRelease, Type: 3/8

Square drive 3/8 in 3/8 in 3/8 in
overall length 60 mm 52 mm 52 mm
with QuickRelease yes no no
Type of product Universal joint Universal joint Universal joint

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart