• The item cannot be ordered due to missing prices.

T-handle, 3/8 inch QuickRelease 165 mm

Article no.: 635750 165

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Square drive 3/8 in
overall length 165 mm
Type of product Socket spanner

Identification numbers & Classifications

Article number 635750 165
EAN / GTIN 4018754151004
Manufacturer number 12071000

Description

Version:

With movable sliding head.
The QuickRelease locking system prevents inadvertent release or loss of a tool.

Standard:

DIN 3122-A 10
External square drives to DIN 3120-A 10 with sprung ball, for internal square drives to DIN 3120-C 10 with grooves.

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Suitable for:

Manual use.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart