• The item cannot be ordered due to missing prices.

T-handle, 3/8 inch 200 mm

Article no.: 635720 200

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Square drive: 3/8

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Square drive 3/8 in
    overall length 200 mm
    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 635720 200
    EAN / GTIN 4062406064594
    Manufacturer number 635720 200

    Description

    Version:

    With movable sliding head.

    Standard:

    DIN 3122-A 10
    External square drives to DIN 3120-A 10 with sprung ball, for internal square drives to DIN 3120-C 10 with grooves.

    Material:

    Chrome vanadium steel, chrome-plated.

    Suitable for:

    Manual use.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    T-handle, 3/8 inch  200 mm

    T-handle, 3/8 inch 200 mm

    Square drive 3/8 3/8
    overall length 200 200
    Type of product Socket spanner Socket spanner

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart