• The item cannot be ordered due to missing prices.

Precision ratchet “Zyklop Comfort” reversible, 3/8 inch with ejector, Type: 3/8

Article no.: 635296 3/8
New product

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 3/8 in
overall length 230 mm
No. of teeth 80
Working angle 4.5 degrees
Material Chromium-molybdenum steel
Surface plastic insulated
Type of product Ratchet

Identification numbers & Classifications

Article number 635296 3/8
EAN / GTIN 4013288227195

Description

Version:

With ejector and reversing lever for right-hand and left-hand threads, working angle 4.5°.

Standard:

External square drives to DIN 3120-A 10 with sprung ball, for internal square drives to DIN 3120-C 10 with grooves.

Material:

Chrome molybdenum steel, plastic-coated.

Suitable for:

Manual use.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart