{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 3/8 in | |
overall length | 193 mm | |
No. of teeth | 80 | |
Working angle | 4.5 degrees | |
Material | Chrome alloy steel | |
Surface | chrome-plated | |
Type of product | Ratchet |
Article number | 635155 3/8 | |
EAN / GTIN | 4018754235919 | |
Manufacturer number | 12111020 |
This article |
Recommendations |
||
---|---|---|---|
Reversible precision ratchet, 3/8 inch with ejector QuickRelease, Type: 3/8 |
|||
Square drive | 3/8 in | 3/8 in | 3/8 in |
overall length | 193 mm | 195 mm | 196 mm |
No. of teeth | 80 | 38 | 38 |
Type of product | Ratchet | Ratchet | Ratchet |