• The item cannot be ordered due to missing prices.

Set of bit sockets for Torx®, 3/8 inch square drive, 9 pieces 3/8

Article no.: 634837 3/8

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 9
Square drive 3/8 in
Drive profile Screwdriver for TORX® screws
Type of product Socket insert

Identification numbers & Classifications

Article number 634837 3/8
EAN / GTIN 4062406235338
Manufacturer number 634837 3/8

Description

Application:

For internal Torx® screws with thread M2.5 − M8.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

Screwdriver bits for Torx®: 9 pcs. (48 mm long) size TX8; TX9; TX10; TX15; TX20; TX25; TX27; TX30; TX40

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart