• The item cannot be ordered due to missing prices.

Socket set 3/8 inch square drive 24 pieces 6

Article no.: 634316 6

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 3/8
  • Width across flats range, hexagon sockets: 8-19
  • Width across flats range, hexagon wrenches: 3-10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 24
Square drive 3/8 in
Width across flats range, hexagon sockets 8-19 mm
Width across flats range, hexagon wrenches 3-10 mm
Packaging ABS plastic box
Length 413 mm
Width 230 mm
Height 57 mm
Drive profile Hexagon socket; Hexagon screwdriver
Width across flats metric
Type of product Socket spanner

Identification numbers & Classifications

Article number 634316 6
EAN / GTIN 4018754260454
Manufacturer number 96021236

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
With hexagon sockets No. 637200.

Application:

For hexagon head screws / nuts with thread M5 − M12, for spark plugs and for hexagon socket head screws with thread M4 − M12.

Material:

Chrome alloy steel, chrome-plated.

Supplied with:

Sockets bi-hexagon or single hexagon: 11 pcs. size 8; 10; 11; 12; 13; 14;15; 16; 17; 18; 19 mm
Spark plug sockets: 1 pc. No. 637310 size 16
Hexagon screwdriver bits: 7 pcs. No. 637600 size 3; 4; 5; 6; 7; 8; 10
T-handle: 1 pc. No. 635700
Extensions: 2 pcs. No. 63 5400 size 75; 240
Universal joint: 1 pc. No. 636200
Ratchet: 1 pc. No. 635000
Presented in: ABS plastic box

Downloads & documents

Compare with similar products

This article


Recommendations


Socket set 3/8 inch square drive 24 pieces 6

Socket set 3/8 inch square drive 24 pieces 6

Drive profile Hexagon socket ;Hexagon screwdriver Hexagon socket ;Hexagon screwdriver Hexagon socket
Square drive 3/8 3/8 3/8
Number of pieces 24 26 19
Width 230 174 174
Height 57 47 47
Width across flats range, hexagon sockets 8-19 8-19 8-22
Type of product Socket spanner Socket spanner Socket spanner

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart