{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | Belt B VDE 1 | |
Number of pieces | 10 | |
Square drive | 3/8 in | |
Length | 230 mm | |
Width | 85 mm | |
Height | 80 mm | |
Drive profile | Screwdriver for TORX® screws; Hexagon screwdriver | |
Type of product | Socket insert |
Article number |
633996 10
Copy |
|
EAN / GTIN |
4013288210234
Copy |
|
Manufacturer number |
05004930001
Copy |
|
Manufacturer/responsible person | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de |