{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of pieces | 19 | |
Square drive | 3/8 in | |
Width across flats range, bi-hex sockets | 8-22 mm | |
Length | 322 mm | |
Width | 134 mm | |
Height | 57 mm | |
Drive profile | Bi-hex socket | |
Width across flats | metric | |
Type of product | Socket spanner |
Article number | 633916 12 | |
EAN / GTIN | 4018754260751 | |
Manufacturer number | 96024132 |