Spinner handle, 1/4 inch QuickRelease, overall length: 150mm

Article no.: 632950 150
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
99 pieces in stock 99 pieces available in 11-14 working days

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Availability

  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Square drive 1/4 in
overall length 150 mm
Type of product Socket spanner

Identification & Classification

Article number 632950 150
Copy
EAN / GTIN 4018754150977
Copy
Manufacturer number 11051010
Copy
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Version:

With impact-resistant plastic handle.
Material selection and special forging method guarantee optimal functioning and long life.

Application:

The QuickRelease locking system prevents inadvertent release or loss of a tool.

Standard:

DIN 3122-E 6,3
External square drives to DIN 3120-A 6.3 with spring ball, square socket drives to DIN 3120.

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Suitable for:

Manual use.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart