• The item cannot be ordered due to missing prices.

Extension, 1/4 inch QuickRelease 355 mm

Article no.: 632545 355

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 355 mm
Square drive 1/4 in
Type of product Extension

Identification numbers & Classifications

Article number 632545 355
EAN / GTIN 4018754173662
Manufacturer number 11011005

Description

Version:

Material selection and special forging process guarantee optimal external square drives to DIN 3120 A 6.3 with sprung ball, internal square drives to DIN 3120.

Application:

The QuickRelease locking system prevents inadvertent release or loss of a tool.

Standard:

DIN 3123-B 6.3

Material:

Chrome alloy steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart