{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 50 mm | |
Square drive | 1/4 in | |
Square with Wobble-Fix | with angle of inclination | |
Type of product | Extension |
Article number |
632519 50
Copy |
|
EAN / GTIN |
4062406241100
Copy |
|
Manufacturer number |
632519 50
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |