• The item cannot be ordered due to missing prices.

Extension, 1/4 inch 100 mm

Article no.: 632400 100

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 100 mm
Square drive 1/4 in
Type of product Extension

Identification numbers & Classifications

Article number 632400 100
EAN / GTIN 4018754012220
Manufacturer number 11010006

Description

Version:

Material selection and special forging process guarantee optimal external square drives to DIN 3120 A 6.3 with sprung ball, internal square drives to DIN 3120.
Drives and connectors can be assembled “blind” due to chamfered edges on male and female couplings and four snap grooves.

Standard:

DIN 3123-B 6.3

Material:

Chrome alloy steel, chrome-plated.

Suitable for:

Manual use.

Downloads & documents

Compare with similar products

This article


Recommendations


Extension, 1/4 inch  100 mm

Extension, 1/4 inch 100 mm

Square drive 1/4 in 1/4 in 3/4 in 1/4 in 1/4 in
overall length 100 mm 100 mm 100 mm 100 mm 100 mm
Square with Wobble-Fix with angle of inclination
Type of product Extension Extension Extension Extension Extension

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart