{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 1/4 in | |
Standard | DIN 3120 | |
overall length | 116 mm | |
No. of teeth | 90 | |
Working angle | 4 degrees | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Ratchet |
Article number | 632389 1/4 | |
EAN / GTIN | 4000896226917 | |
Manufacturer number | 863HP |
This article |
Recommendations |
||
---|---|---|---|
Reversible precision ratchet, 1/4 inch 1/4 |
|||
Square drive | 1/4 | 1/4 | 1/4 |
Working angle | 4 | 10 | 5 |
overall length | 116 | 125 | 116 |
Surface | chrome-plated | chrome-plated | chrome-plated |
Material | Chrome vanadium steel | Chrome vanadium steel | Chromium vanadium steel |
No. of teeth | 90 | 36 | 72 |
Type of product | Ratchet | Ratchet | Ratchet |