• Last chance! Only a few items available and soon no longer in our assortment.

Reversible precision ratchet, 1/4 inch, Type: 1/4

Article no.: 632365 1/4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
10 pieces in stock 10 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 1/4 in
overall length 120 mm
No. of teeth 80
Working angle 4.5 degrees
Surface chrome-plated
Type of product Ratchet

Identification & Classification

Article number 632365 1/4
EAN / GTIN 3662424092138
Manufacturer number R.181
Manufacturer Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Version:

Material selection and special forging method guarantee optimal functioning and long life.
With innovative converter control, positioned directly on the handle.

Standard:

Sturdy all-steel ratchet in short slim design Particularly suitable for use in restricted spaces. With ergonomic finger supports at the end of the handle. 15° offset.

Material:

Chromium vanadium steel, polished version.

Suitable for:

Manual use.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart