{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 1/4 in | |
overall length | 117 mm | |
No. of teeth | 80 | |
Working angle | 4.5 degrees | |
Surface | chrome-plated | |
Type of product | Ratchet |
Article number | 632355 1/4 | |
EAN / GTIN | 4018754235902 | |
Manufacturer number | 11111020 | |
Manufacturer | STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de |