{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 1/4 in | |
overall length | 116 mm | |
No. of teeth | 72 | |
Working angle | 5 degrees | |
Material | Chromium vanadium steel | |
Surface | chrome-plated | |
with swivel jointed head | no | |
with swivel head | no | |
with ejector | yes | |
with hammer function | no | |
with QuickRelease | no | |
Ratchet head can be detached from the handle | no | |
stepless pull-out | no | |
Type of product | Ratchet |
Article number | 632345 1/4 | |
EAN / GTIN | 4062406798413 | |
Manufacturer number | 632345 1/4 |
This article |
Recommendations |
||
---|---|---|---|
Reversible precision ratchet, 1/4 inch, Type: 1/4 |
|||
Square drive | 1/4 in | 1/4 in | 1/4 in |
Working angle | 5 degrees | 10 degrees | 10 degrees |
overall length | 116 mm | 125 mm | 115 mm |
No. of teeth | 72 | 36 | 36 |
Type of product | Ratchet | Ratchet | Ratchet |