• The item cannot be ordered due to missing prices.

Precision ratchet “Zyklop Mini 3” reversible, 1/4 inch 1/4

Article no.: 632298 1/4

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 8008 A Zyklop Mini 3
Square drive 1/4 in
overall length 87 mm
No. of teeth 60
Material Chromium-molybdenum steel.
Surface matt chrome plated
Type of product Ratchet

Identification numbers & Classifications

Article number 632298 1/4
EAN / GTIN 4013288211699
Manufacturer number 05003793001

Description

Version:

Material selection and special forging method guarantee optimal functioning and long life.
With reversing lever for right-hand and left-hand threads. The knurl permits quick screwdriving in restricted situations where there is no room for a ratchet.

Standard:

Sturdy all-steel ratchet in short slim design Particularly suitable for use in restricted spaces. With ergonomic finger supports at the end of the handle. 15° offset.

Material:

Chrome molybdenum steel, matt chrome-plated.

Suitable for:

Manual use.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart