• The item cannot be ordered due to missing prices.

Reversible ratchet, 1/4 inch 1/4

Article no.: 632060 1/4

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 1/4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Square drive 1/4 in
    overall length 115 mm
    No. of teeth 20
    Working angle 18 degrees
    Material Chrome vanadium steel
    with swivel jointed head no
    with swivel head no
    with ejector no
    with hammer function no
    with QuickRelease no
    Ratchet head can be detached from the handle no
    Twist handle no
    Mounting hole at the end of the handle no
    Type of product Ratchet
    USP1 Reversible
    USP2 with ball locking, 18° working angle, 115 mm long, polished head

    Identification numbers & Classifications

    Article number 632060 1/4
    EAN / GTIN 4000896038558
    Manufacturer number 863P

    Description

    Version:

    Material selection and special forging method guarantee optimal functioning and long life.
    With reversing lever for right-hand and left-hand threads.

    Standard:

    External square drives to DIN 3120-A 6.3 with spring ball, square socket drives to DIN 3120.
    DIN 3122-D 6.3

    Material:

    Chrome vanadium steel, chrome-plated.

    Suitable for:

    Manual use.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart