• The item cannot be ordered due to missing prices.

Clip bar for 1/4 inch sockets

Article no.: 631900

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 1/4 in
overall length 305 mm
Number of mountings 14
Material Plastic
Type of product 1

Identification numbers & Classifications

Article number 631900
EAN / GTIN 4045197444332
Manufacturer number 631900

Description

Version:

Plastic bar with clips which can be slid into position.

Application:

For storage and ready access to 1/4 inch sockets.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart