• The item cannot be ordered due to missing prices.

Bit socket for Torx®, TiN coated, 1/4 inch short TX25

Article no.: 631833 TX25

Select article variation and quantity

Torx® profile Unit price incl. VAT
  • Square drive: 1/4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Torx® profile TX25
    Square drive 1/4 in
    Profile size A 4.4 mm
    ⌀ drive end 12 mm
    Length 28 mm
    Drive profile Screwdriver for TORX® screws
    Material Chromium vanadium steel
    Surface TiN
    Type of product Socket insert

    Identification numbers & Classifications

    Article number 631833 TX25
    EAN / GTIN 4000896037025
    Manufacturer number 8502-T25

    Description

    Version:

    Forged from high quality steel, internally bevelled for easy fitting to bolt heads.
    TiN-coated blades for extremely high bonding strength and resistance to abrasion. With optimised corrosion protection.

    Application:

    Ideally suited to sustained loads such as series screw fastenings.

    Material:

    Chrome vanadium steel, TiN coated.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart