{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX15 | |
Square drive | 1/4 in | |
Profile size A | 3.2 mm | |
⌀ drive end | 12 mm | |
Length | 100 mm | |
Drive profile | Screwdriver for TORX® screws | |
Version | long | |
Material | Chromium vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 631773 TX15 | |
EAN / GTIN | 4062406235185 | |
Manufacturer number | 631773 TX15 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Bit socket for Torx®, 1/4 inch long TX15 |
||
⌀ drive end | 12 | 12.5 |
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
Square drive | 1/4 | 1/4 |
Length | 100 | 100 |
Torx® profile | TX15 | TX15 |
Profile size A | 3.2 | 3.2 |
Type of product | Socket insert | Socket insert |