{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 5 mm | |
Square drive | 1/4 in | |
⌀ drive end | 12 mm | |
Length | 100 mm | |
Drive profile | Hexagon socket | |
Version | long | |
Material | Chromium vanadium steel | |
Surface | chrome-plated | |
with ball point | yes | |
with retaining ring | no | |
Type of product | Socket insert |
Article number | 631743 5 | |
EAN / GTIN | 4062406235130 | |
Manufacturer number | 631743 5 |
This article |
Recommendations |
|
---|---|---|
Hexagon bit socket, 1/4 inch, with ball point long, Hexagon: 5mm |
||
⌀ drive end | 12 mm | 12.5 mm |
Square drive | 1/4 in | 1/4 in |
Length | 100 mm | 100 mm |
with ball point | yes | yes |
Hexagon | 5 mm | 5 mm |
Material | Chromium vanadium steel | Chrome vanadium steel |
Type of product | Socket insert | Socket insert |