{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 3 mm | |
Square drive | 1/4 in | |
⌀ drive end | 12.5 mm | |
Length | 100 mm | |
Drive profile | Hexagon screwdriver | |
Material | Chrome vanadium steel | |
with ball point | yes | |
Type of product | Socket insert |
Article number | 631739 3 | |
EAN / GTIN | 4062406265212 | |
Manufacturer number | 631739 3 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hexagon bit socket, 1/4 inch, with ball point long 3 mm |
||
Drive profile | Hexagon screwdriver | Hexagon socket |
Square drive | 1/4 | 1/4 |
Length | 100 | 100 |
with ball point | yes | yes |
Hexagon | 3 | 3 |
Material | Chrome vanadium steel | Chromium vanadium steel |
Type of product | Socket insert | Socket insert |