{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 2.5 mm | |
Square drive | 1/4 in | |
⌀ drive end | 12 mm | |
Length | 55 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 631715 2,5 | |
EAN / GTIN | 4045197493415 | |
Manufacturer number | 631715 2,5 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |