• The item cannot be ordered due to missing prices.

Socket, 1/4 inch for Torx®, Torx® profile: E8

Article no.: 631500 E8

Select article variation and quantity

Torx® profile Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Torx® profile E8
Square drive 1/4 in
Profile size A 7.5 mm
⌀ drive output end 10.5 mm
Length 23 mm
Drive profile Socket for TORX® screws
Material HPQ® high performance steel
Surface chrome-plated
Type of product Socket insert

Identification numbers & Classifications

Article number 631500 E8
EAN / GTIN 4018754000975
Manufacturer number 01270008

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.
Square drive socket with hole to DIN 3120 D 6.3.

Material:

HPQ® high performance steel, non-flaking chrome-plated over nickel.

Downloads & documents

Compare with similar products

This article


Recommendations


Socket, 1/4 inch for Torx®, Torx® profile: E8

Socket, 1/4 inch for Torx®, Torx® profile: E8

⌀ drive output end 10.5 mm 9.6 mm
Drive profile Socket for TORX® screws Socket for TORX® screws
Square drive 1/4 in 1/4 in
Length 23 mm 25 mm
Torx® profile E8 E8
Profile size A 7.5 mm 7.5 mm
Type of product Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart