• The item cannot be ordered due to missing prices.

Hexagon socket with universal joint, 1/4 inch 8 mm

Article no.: 631270 8

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 8 mm
Square drive 1/4 in
⌀ drive output end 11.7 mm
Length 34 mm
Drive profile Hexagon socket
Type of product Socket insert

Identification numbers & Classifications

Article number 631270 8
EAN / GTIN 4991644004058
Manufacturer number 2440M 8mm

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart