• The item cannot be ordered due to missing prices.

Hexagon socket, 1/4 inch Surface Drive 10 mm

Article no.: 631225 10

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/4
  • Hexagon socket profile: Surfacedrive
  • Material: Chrome vanadium steel

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 10 mm
Square drive 1/4 in
Hexagon socket profile Surfacedrive
Standard DIN 3124
suitable for inches (American sizes) 3/8 in
⌀ drive output end 14.5 mm
Length 24.8 mm
Drive profile Hexagon socket Surfacedrive
Material Chrome vanadium steel
Surface chrome-plated
with AS Drive profile. no
Type of product Socket insert

Identification numbers & Classifications

Article number 631225 10
EAN / GTIN 4045197497093
Manufacturer number 631225 10

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.
Square drive socket with hole to DIN 3120 D 6.3.
The Surface Drive socket allows a tighter fit and a higher effectiveness. The pressure works directly on the faces of the nuts and bolts; weaker corners are protected. Intermediate sizes e.g. in inch (A/F, BSF, BSW) and rounded heads can be tightened or loosened using the Surface Drive. Sockets with hole.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart