{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 3/16 in | |
Square drive | 1/4 in | |
⌀ drive output end | 7.9 mm | |
Length | 24.8 mm | |
Drive profile | Screwdriver for TORX® screws | |
Type of product | Socket insert |
Article number | 631032 3/16 | |
EAN / GTIN | 4062406309107 | |
Manufacturer number | 631032 3/16 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon socket 1/4 inch imperial version, Width across flats: 3/16in |
|||
⌀ drive output end | 7.9 mm | 7.9 mm | 7.9 mm |
Drive profile | Screwdriver for TORX® screws | Hexagon socket | Hexagon socket |
Square drive | 1/4 in | 1/4 in | 1/4 in |
Length | 24.8 mm | 24.8 mm | 50 mm |
Width across flats | 3/16 in | 3/16 in | 3/16 in |
Type of product | Socket insert | Socket insert | Socket insert |