• The item cannot be ordered due to missing prices.

Set of hexagon bit sockets, 1/4 inch square drive 6 pieces, Type: 1/4

Article no.: 630905 1/4

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 6
Square drive 1/4 in
Drive profile Hexagon screwdriver
Type of product Socket insert

Identification & Classification

Article number 630905 1/4
EAN / GTIN 4062406229559
Manufacturer number 630905 1/4
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Application:

For hexagon socket head screws with thread M3 − M10.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

Bits for hexagon: 6 pcs. No. 631720
size 2.5; 3; 4; 5; 6; 8

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart