{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of pieces | 13 | |
Square drive | 1/4 in | |
Width across flats range, hexagon sockets | 3/16-1/2 in | |
Length | 227 mm | |
Width | 131 mm | |
Height | 57 mm | |
Drive profile | Hexagon socket | |
Width across flats | imperial | |
Type of product | Socket spanner |
Article number | 630561 | |
EAN / GTIN | 4018754261604 | |
Manufacturer number | 96015107 | |
Manufacturer | STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de |