{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of pieces | 11 | |
Square drive | 1/4 in | |
Width across flats range, hexagon sockets | 5.5-14 mm | |
Packaging | Plastic case | |
Length | 125 mm | |
Width | 65 mm | |
Height | 33 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket spanner |
Article number | 630372 11 | |
EAN / GTIN | 3662424080722 | |
Manufacturer number | RXPICO | |
Manufacturer | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de |