• The item cannot be ordered due to missing prices.

Socket set 1/4 inch square drive 38 pieces

Article no.: 630370

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 1/4
  • Width across flats range, hexagon sockets: 5.5-14
  • Width across flats range, hexagon wrenches: 3-7

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 38
Square drive 1/4 in
Width across flats range, hexagon sockets 5.5-14 mm
Width across flats range, hexagon wrenches 3-7 mm
Packaging Plastic case
Length 152 mm
Width 92 mm
Height 48 mm
Drive profile Hexagon socket; Hexagon socket; Screwdriver for TORX® screws with hole; Screwdriver for Phillips; Pozidriv screwdriver; Slot-head screwdriver
Type of product Socket spanner

Identification numbers & Classifications

Article number 630370
EAN / GTIN 3148519320435
Manufacturer number RL.NANO1-N

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Application:

For external hexagon screws / nuts with thread M3 − M8 and for hexagon socket head screws with thread M4 − M8.
For Pozidriv and Phillips screws with thread M2 − M6, slot-head screws with thread M3 − M5 and for internal Torx® with thread M3 − M8.

Supplied with:

Sockets for external hexagon: 10 pcs. size 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14 mm
Bits, C 6.3, for hex socket: 5 pcs. size 3; 4; 5; 6; 7 mm
Bits, C 6.3 for internal TORX® with pin: 7 pcs. size TX10; TX15; TX20; TX25; TX27; TX30; TX40
Bits, C 6.3, for Phillips: 3 pcs. size 1; 2; 3
Bits, C 6.3, for Pozidriv: 3 pcs. size 1; 2; 3
Bits, C 6.3, for slot-head: 3 pcs. size 4.5×0.6; 6.5×1.2; 8×1.2 mm
Holder for bits: 1 pc. 1/4 inch square socket − bit holder 1/4 inch
Converter: 1 pc. bit shank E 6.3 − square 1/4 inch
Spinner handle: 1 pc.
Extension: 2 pcs. size 55, 100 mm
Universal joint: 1 pc.
Ratchet: 1 pc.
Presented in: Plastic case

Downloads & documents

Compare with similar products

This article


Recommendations


Socket set 1/4 inch square drive 38 pieces

Socket set 1/4 inch square drive 38 pieces

Drive profile Hexagon socket ;Hexagon socket ;Screwdriver for TORX® screws with hole ;Screwdriver for Phillips ;Pozidriv screwdriver ;Slot-head screwdriver Hexagon socket Surfacedrive ;Screwdriver for Phillips ;Pozidriv screwdriver ;Pozidriv screwdriver ;Screwdriver for TORX® screws Hexagon socket
Square drive 1/4 1/4 1/4
Number of pieces 38 41
Width 92 147 147
Height 48 45 45
Length 152 257 257
Type of product Socket spanner Socket spanner Socket spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart