Socket set 1/4 inch square drive 30 pieces, Type: 6

Article no.: 630366 6
Copy
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
66 pieces in stock 66 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 322 mm
Width 134 mm
Height 57 mm
Type of product Socket spanner

Identification & Classification

Article number 630366 6
Copy
EAN / GTIN 4018754260614
Copy
Manufacturer number 96011134
Copy
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Application:

For external hexagon screws / nuts with thread M2 − M8
and for hexagon socket head screws with thread M4 − M8.
For Phillips screws with thread M2 − M6 and for slot-head screws with thread M2.5 − M5.

Material:

Chrome alloy steel, chrome-plated.

Supplied with:

Socket single hexagon: 12 pcs. No. 631000 size 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13
Hexagon screwdriver bits: 4 pcs. No. 631700 size 3; 4; 5; 6
Bits, C 6.3, for Phillips: 3 pcs. No. 675310 size 1; 2; 3
Bits, C 6.3, for slot-head: 4 pcs. No. 675250 size 3.5; 4; 5.5; 8
Holder for bits: 1 pc. similar to No. 676800 size 4/4
T-handle: 1 pc. No. 633000 size 116
Spinner handle: 1 pc. No. 632800 size 150
Extensions: 2 pcs. No. 632400 size 50; 150
Universal joint: 1 pc. No. 633500 size 1/4
Ratchet: 1 pc. No. 632000 size 1/4
Presented in: ABS plastic box

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart