{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External dimension length | 466 mm | |
External dimension width | 174 mm | |
External dimension height | 32 mm | |
Internal dimension length | 460 mm | |
Internal dimension width | 169 mm | |
Internal dimension height | 26 mm | |
Type of product | Modular box |
Article number | 630322 300 | |
Manufacturer number | 630322 300 |