{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External dimension length | 172 mm | |
External dimension width | 128 mm | |
External dimension height | 46 mm | |
Internal dimension length | 166 mm | |
Internal dimension width | 120 mm | |
Internal dimension height | 36 mm | |
Type of product | Modular box |
Article number | 630315 2 | |
EAN / GTIN | 4045197610867 | |
Manufacturer number | 630315 2 |