{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External dimension length | 257 mm | |
External dimension width | 147 mm | |
External dimension height | 45 mm | |
Internal dimension length | 250 mm | |
Internal dimension width | 125 mm | |
Internal dimension height | 37 mm | |
Degree of fill of a drawer in units | 5×10 | |
Type of product | Modular box |
Article number | 630305 2 | |
EAN / GTIN | 4062406166243 | |
Manufacturer number | 630305 2 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |