{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 1/4 in | |
Width across flats range, hexagon sockets | 4-13 mm | |
Packaging | Sheet metal case | |
Length | 234 mm | |
Width | 104 mm | |
Height | 41 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket spanner |
Article number | 630167 6 | |
Manufacturer number | 630167 6 |