{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of pieces | 13 | |
Square drive | 1/4 in | |
Width across flats range, hexagon sockets | 4-13 mm | |
Material | Chrome vanadium steel | |
Packaging | ABS plastic box | |
Length | 257 mm | |
Width | 149 mm | |
Height | 47 mm | |
Drive profile | Hexagon socket | |
Surface | chrome-plated | |
Type of product | Socket spanner |
Article number | 630068 6 | |
EAN / GTIN | 4062406230173 | |
Manufacturer number | 630068 6 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |