• The item cannot be ordered due to missing prices.

Socket set, 1/2 inch square drive, imperial 20 pieces, Number of pieces: 20

Article no.: 630051 20
New product

Select article variation and quantity

Number of pieces Unit price incl. VAT
  • Square drive: 1/2
  • Width across flats range, bi-hex sockets: 3/8-1.1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 20
Square drive 1/2 in
Width across flats range, bi-hex sockets 3/8-1.1/4 in
Packaging Plastic case
Length 350 mm
Width 302 mm
Height 84 mm
Drive profile Bi-hex socket
Type of product Socket wrench

Identification numbers & Classifications

Article number 630051 20
EAN / GTIN 4067263116981
Manufacturer number 630051 20

Description

Version:

Drives and connecting parts to DIN 3122 / 3123. All parts in plastic cases.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

Sockets bi-hexagon: 15 pc. similar to No. 642122
Size 3/8; 7/16; 1/2; 9/16; 5/8; 11/16; 3/4; 13/16; 7/8; 15/16; 1; 1.1/16; 1.1/8; 1.3/16; 1.1/4 inch
T-handle: 1 pc. similar to No. 641320 size 295
Extensions: 2 pcs. similar to No. 641020 size 125; 250
Universal joint: 1 pc. similar to No. 641620
Ratchet: 1 pc. similar to No. 640190
Storage: ABS plastic box

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart