{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of pieces | 20 | |
Square drive | 1/2 in | |
Width across flats range, bi-hex sockets | 3/8 -1.1/4 in | |
Packaging | Plastic case | |
Length | 350 mm | |
Width | 302 mm | |
Height | 84 mm | |
Drive profile | Bi-hex socket | |
Type of product | Socket spanner |
Article number |
630049 20
Copy |
|
EAN / GTIN |
4045197955982
Copy |
|
Manufacturer number |
630049 20
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |