• The item cannot be ordered due to missing prices.

Socket set, 3/8 inch square drive, imperial 28 pieces 28

Article no.: 630047 28
  • Square drive: 3/8
  • Width across flats range, bi-hex sockets: 1/4-7/8

Product details

Technical Data

Number of pieces 28
Square drive 3/8 in
Width across flats range, bi-hex sockets 1/4-7/8 in
Packaging Plastic case
Length 350 mm
Width 302 mm
Height 84 mm
Drive profile Bi-hex socket
Type of product Socket spanner

Identification numbers & Classifications

Article number 630047 28
EAN / GTIN 4045197955975
Manufacturer number 630047 28

Description

Version:

Drives and connecting parts to DIN 3122 / 3123. All parts in plastic boxes.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

Bi-hexagon sockets: 12 pcs. similar to No. 637100
size 1/4; 5/16; 11/32; 3/8; 7/16; 1/2; 9/16; 5/8; 11/16; 3/4; 13/16; 7/8 inch
Bi-hex sockets, long: 9 pcs. similar to No. 637322 size 5/16; 11/32; 3/8; 7/16; 1/2; 9/16; 5/8; 11/16; 3/4 inch
Bi-hex spark plug sockets: 2 pcs. similar to No. 637329 size 16; 20.8
Tommy bar: 1 pc. similar to No. 635720 size 200
Extensions: 2 pcs. similar to No. 635420 size 75; 250
Universal joint: 1 pc. similar to No. 636220
Ratchet: 1 pc. similar to No. 635090
Storage: Plastic case

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart