• The item cannot be ordered due to missing prices.

Socket set, 1/4 inch square drive, imperial 27 pieces 27

Article no.: 630045 27

Select article variation and quantity

Number of pieces Unit price incl. VAT
  • Square drive: 1/4
  • Width across flats range, hexagon sockets: 5/32-9/16

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of pieces 27
    Square drive 1/4 in
    Width across flats range, hexagon sockets 5/32-9/16 in
    Packaging Plastic case
    Length 280 mm
    Width 176 mm
    Height 66 mm
    Drive profile Hexagon socket
    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 630045 27
    EAN / GTIN 4045197955968
    Manufacturer number 630045 27

    Description

    Version:

    Drives and connecting parts to DIN 3122 / 3123. All parts in plastic boxes.

    Material:

    Chrome vanadium steel, chrome-plated.

    Supplied with:

    Hexagon sockets: 11 pcs. similar to No. 631022 size 5/32; 3/16; 7/32; 1/4; 9/32; 5/16; 11/32; 3/8; 7/16; 1/2; 9/16 inch
    Hexagon sockets, long: 10 pcs. similar to No. 631417 size 5/32; 3/16; 7/32; 1/4; 9/32; 5/16; 11/32; 3/8; 7/16; 1/2 inch
    Tommy bar: 1 pc. similar to No. 633029
    Spinner handle: 1 pc. similar to No. 632840 size 150
    Extensions: 2 pcs. similar to No. 632420 size 50; 100
    Universal joint: 1 pc. similar to No. 633520
    Ratchet: 1 pc. similar to No. 632090
    Storage: Plastic case

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart