• The item cannot be ordered due to missing prices.

Socket set 1/4; 1/2 inch square drive 30 pieces 35

Article no.: 630036 35

Select article variation and quantity

Number of pieces Unit price incl. VAT
  • Square drive: 1/2; 1/4
  • Material: Chrome vanadium steel

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of pieces 35
    Square drive 1/2 in; 1/4 in
    Standard DIN 3120; DIN 3122; DIN 3124
    Material Chrome vanadium steel
    Length 355 mm
    Width 235 mm
    Height 65 mm
    Drive profile Screwdriver for TORX® screws; Socket for TORX® screws
    Surface chrome-plated
    with QuickRelease no
    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 630036 35
    EAN / GTIN 4000896239887
    Manufacturer number 1557/35

    Description

    Version:

    Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

    Advantage:

    Smart case with adjustment function.

    Material:

    Chrome vanadium steel, chrome-plated.

    Supplied with:

    1/4 inch sockets for Torx®: 7 pc. size E5; E6; E7; E8; E10; E11; E12
    1/2 inch sockets for Torx®: 6 pcs. size E12; E14; E16; E18; E20; E24
    1/4 inch screwdriver bits for Torx®, TiN coated: 9 pcs. size TX8; TX9; TX10; TX15; TX20; TX25; TX27; TX30; TX40
    1/2 inch screwdriver bits for Torx®, TiN coated: 9 pcs. size TX20; TX25; TX27; TX30; TX40; TX45; TX50; TX55; TX60
    1/2 inch screwdriver bits for Torx®, TiN coated, long: 4 pcs. size TX30; TX40; TX45; TX50
    Presented in a: Plastic case with holder/tray for parts

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart