• The item cannot be ordered due to missing prices.

Socket set 1/4; 1/2 inch square drive 47 pieces, Number of pieces: 47

Article no.: 630028 47

Select article variation and quantity

Number of pieces Unit price incl. VAT
  • Square drive: 1/4; 1/2
  • Width across flats range, hexagon sockets: 5-27
  • Width across flats range, hexagon wrenches: 2-6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 47
Square drive 1/4 in; 1/2 in
Width across flats range, hexagon sockets 5-27 mm
Width across flats range, hexagon wrenches 2-6 mm
Length 355 mm
Width 235 mm
Height 65 mm
Drive profile Hexagon socket; Combination profile screwdriver Phillips / slot-head; Pozidriv screwdriver; Slot-head screwdriver; Hexagon screwdriver; Screwdriver for TORX® screws
Type of product Socket spanner

Identification numbers & Classifications

Article number 630028 47
EAN / GTIN 4000896215188
Manufacturer number 953HP

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Advantage:

Smart case with adjustment function.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

1/4 inch hexagon socket set: 9 pcs. size 5; 6; 7; 8; 9; 10; 11; 12; 13 mm
1/2 inch hexagon socket set: 13 pcs. size 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27 mm
Phillips bits, C 6.3: 2 pcs. size 1; 2
Pozidriv bits, C 6.3: 2 pcs. size 1; 2
Slot-head bits, C 6.3: 3 pcs. size 4; 6; 8
Hexagonal bits, C 6.3: 5 pcs. size 2; 3; 4; 5; 6
BITS for Torx® C 6.3: 5 pcs. size TX10; TX15; TX20; TX25; TX30
1/4 inch bit adapter: Square socket 1/4 inch – bit holder 1/4 inch
1/4 inch extension: 1 pc. size 101.5 mm
1/2 inch extension: 2 pcs. size 123; 248 mm
1/4 inch spinner handle: 1 pc.
1/4 inch ratchet: 1 pc. No. 632060
1/2 inch ratchet: 1 pc. No. 640480
Storage in: Plastic case with stand / tray for parts

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart