• The item cannot be ordered due to missing prices.

Square drive insert, Type - square: 1-11

Article no.: 629600 1-11

Select article variation and quantity

Type - square Unit price incl. VAT
  • Material: Special steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation R1-VKT11
Square 11 mm
Material Special steel
Surface burnished
Type of product Square drive insert

Identification numbers & Classifications

Article number 629600 1-11
EAN / GTIN 2050001013996
Manufacturer number 6705718

Description

Material:

Special steel, through hardened.

Suitable for:

Ratchet No. 629400: Size 1

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart