• The item cannot be ordered due to missing prices.

Pin wrench cranked

Article no.: 628900

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 3116CD
Manufacturer's designation DIN 3116
overall length 200 mm
Pin ⌀ 5 mm
Pin spacing 35 mm
Material Special steel, galvanised
Projection height 50 mm
Standard DIN 3116 Form C
swan necked yes
flat no
Type of product Pin spanner

Identification numbers & Classifications

Article number 628900
EAN / GTIN 4020772044664
Manufacturer number 44669

Description

Version:

Special steel galvanised, pins welded on. Pin spacing 35 mm, pin ⌀ 5 mm.
Crank height 50 mm.

Application:

For DIN 44716 flange nuts for angle grinders.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart